0
1
2

Max Speed Class 2 Reflective Aluminium Signs


£47.99 Inc VAT (20%)
Up to 7% off

See all variants from £47.99

Description

Improve safety on your site, loading areas and the approach roads to your premises. Manufactured from 3mm aluminium with a durable Class Ref 1 reflective face. Traffic signs comply with BSEN12899-1:2001. Suitable for either wall or post mounting.

Feature Attributes

Legend/Symbol Colour:
Red,Black
Overall Height:
600 mm
Sign Type:
Traffic
Overall Width:
600 mm
Primary Colour:
White
Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome