Pedestrians Caution Signs


Select
£12.39 Inc VAT (20%)


See all variants from £12.39

Description

Provide a clear safety message around your sites. Ensures compliance under the latest Health & Safety regulations. All symbols, where applicable, conform to ISO 7010. Signs are available in the sizes shown below each illustration. Available in two quality materials: Self-adhesive vinyl - ideal for indoor use. 1.2mm rigid plastic - suitable for use indoors or out, fixings required.

Feature Attributes

Design:
CAUTION PEDESTRIANS SOUND HORN 5MPH SPEED LIMIT
Overall Height:
500 mm
Overall Width:
300 mm
Primary Colour:
White
Legend/Symbol Colour:
Red,Blue,Yellow,Black
Sign Message:
CAUTION PEDESTRIANS SOUND HORN 5MPH SPEED LIMIT
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome