Ramp Class 2 Reflective Aluminium Signs


£32.99 Inc VAT (20%)

See 2 Product Variants
£32.99

Description

Improve safety on your site, loading areas and the approach roads to your premises. Manufactured from 3mm aluminium with a durable Class Ref 1 reflective face. Traffic signs comply with BSEN12899-1:2001. Suitable for either wall or post mounting.

Feature Attributes

Overall Height:
450 mm
Material:
Aluminium
Sign Type:
Traffic
Primary Colour:
Red,,,
Design:
RAMP
Legend/Symbol Colour:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome