Stop Class 2 Reflective Aluminium Signs


Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

Improve safety on your site, loading areas and the approach roads to your premises. Manufactured from 3mm aluminium with a durable Class Ref 1 reflective face. Traffic signs comply with BSEN12899-1:2001. Suitable for either wall or post mounting.

Feature Attributes

Design:
STOP
Overall Width:
600 mm
Overall Height:
600 mm
Primary Colour:
Red,,,
Material:
Aluminium
Legend/Symbol Colour:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome