Triple stitched seams at leg and crotch. Belt loops. Fly with zip. Front pockets. Back pockets with reinforcement. Hammer loop. Thigh pocket with flap and hook and loop band fastening. Reinforced ruler pocket.
Features & Benefits
- Durable triple stitched seams on leg and crotch extend product life.
- Fly with zip.
- Reinforced back pockets and ruler pocket.
- Hammer loop.
- Thigh pocket with hook and loop fastening and flap.
- The product tolerates industrial washing.
Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797
Material Info
- 65% polyester/35% cotton
- Weight: 310 g/m²
- Quality Remark: Twill Shrinkage 1-2%