00572-350 Crossover - Functional Under Trousers


Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

COOLMAX is a light, soft and elastic single layered fabric. Moisture wicking. Quick drying. Fly.

Features & Benefits
- COOLMAX ensures efficient moisture wicking, keeps the body dry and prevents chilling.
- Perfect as a base layer.
- Quick drying - important to avoid cooling of the body.
- Fly.
- Elastic fabric that fits the body's curves.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester (COOLMAX PRO)
- Weight: 190 g/m²
- Quality Remark: Ribbed knit

Feature Attributes

Height:
60 mm
Colour:
Navy
Width:
225 mm
Gender:
Men
Length:
140 mm
Material:
100% Polyester (COOLMAX® PRO)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome