00773-430 Originals - Trousers with thigh pockets


Select
Select
Select
£42.99 Inc VAT (20%)
Up to 8.5% off


See all variants from £42.99

Description

Triple stitched seams at leg and crotch. Belt loops. Fly with zip. Front pockets. Ticket pocket. Back pockets with reinforcement, flap and hook and loop band fastening. Thigh pockets, one with flap and hook and loop band fastening. Thigh phone pocket with flap and adjustable hook and loop band fastening. Pen pockets.

Features & Benefits
- Durable triple stitched seams on leg and crotch extend product life.
- Fly with zip.
- Ticket pocket and pen pocket.
- Reinforced back pockets.
- Thigh pocket with phone pocket, flap and hook and loop fastening.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 310 g/m²
- Quality Remark: Twill Shrinkage 1-2%

Feature Attributes

Width:
378 mm
Height:
31 mm
Length:
406 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome