00955-630 Image - Trousers with kneepad pockets


Select
Select
£54.99 Inc VAT (20%)


See all variants from £54.99

Description

Two-toned. Triple stitched seams at leg and crotch. Belt loops. Fly with zip. Front pockets. Ticket pocket. Back pockets with reinforcement and flaps with hook and loop band fastening. Adjustable hammer loop. Thigh pocket with flap and hook and loop band fastening. Reinforced ruler pocket with a small pocket on the outside. Adjustable kneepad pockets.

Features & Benefits
- Durable triple stitched seams on leg and crotch extend product life.
- Adjustable hammer loop.
- Thigh pocket with hook and loop fastening and flap.
- Reinforced ruler pocket with small outside pocket.
- Adjustable kneepad pockets so kneepads can be optimally placed on the knee.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 100% cotton
- Weight: 355 g/m²
- Quality Remark: Twill Shrinkage 3-5%

Feature Attributes

Gender:
Unisex
Material:
100% Cotton
Certification:
Oeko-Tex® Standard 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome