10090-194 Industry - Winter Trousers


Select
Select
£103.99 Inc VAT (20%)


See all variants from £103.99

Description

Breathable, wind and waterproof. Taped seams. Lining of quilt. Belt loops. D-ring. The waistband is higher at the back, to better protect against the cold. Fly with zip. Front pockets with flap and press stud fastening. Back pockets with reinforcement and hidden press studs. Hammer loop. Thigh pocket with flap and press stud. Ruler pocket. Zip with storm flap on outerside of lower legs. Adjustable knee pad pockets with flap and top access. Reflectors.

Features & Benefits
- Breathable, wind and waterproof with taped seams.
- Higher back provides both support and warmth.
- Adjustable kneepad pockets so kneepads can be optimally placed on the knee.
- Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100, EN 343 3/1, EN 342 3/WP (2.01 clo)

Material Info
- 100% polyester
- Weight: 270 g/m²
- Quality Remark: Canvas structure

Feature Attributes

Gender:
Unisex
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome