10279-154 Industry - Trousers with thigh pockets


£59.99 Inc VAT (20%)

See 126 Product Variants
£59.99

Description

Light fabric. Triple stitched seams at leg and crotch. Low waist and form cut waist band. Ergonomically formed trouser leg. Belt loops. D-ring. Fly with zip. Front pockets. Back pockets with reinforcement. Thigh pockets with flap and extra pockets. Contrast stitching. Reflectors.

Features & Benefits
- Durable triple stitched seams on leg and crotch extend product life.
- Low waist with form-cut waistband ensures comfort and freedom of movement.
- Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
- Thigh pockets with flap and extra pockets.
- Extra visibility with the help of reflectors.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 260 g/m²
- Quality Remark: Canvas structure

Feature Attributes

Gender:
Unisex
Length:
406 mm
Height:
31 mm
Width:
378 mm
Material:
65% Polyester/35% Cotton
Certification:
Oeko-Tex® Standard 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome