12679-442 Unique - Trousers with kneepad pockets


£54.99 Inc VAT (20%)

See all variants from £54.99

Description

Two-toned and light fabric. Triple stitched seams at leg and crotch. Low waist and form cut waist band. Ergonomically formed trouser leg. Belt loops. D-ring. Fly with zip. Tool strap at waist. Generous front pockets - one with easily accessible telephone pocket. Back pockets with reinforcement. Adjustable hammer loop. Thigh pocket with phone pocket and flap with hidden press studs. Reinforced ruler pocket. Pen pocket. Adjustable kneepad pockets in very durable CORDURA (1000 D) with flap and top access. Reflectors. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Ergonomic fit to suit the shape of your legs with reinforced gusset on the inside of the legs and crotch.
- Durable triple stitched seams on leg and crotch extend product life.
- Integrated phone pocket in the right pocket.
- Top loading durable CORDURA reinforced adjustable kneepad pockets, with flap so they don’t collect dirt.
- Extra visibility with the help of reflectors.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 270 g/m²
- Quality Remark: Twill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome