13578-707 Originals - Thermal trousers


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Ultrasound welded polyester with insulating polyester wadding. Elastic at the waist. Press stud adjustment at foot.

Features & Benefits
- Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting.
- Elastic at the waist.
- Press stud adjustment at foot.
- Can withstand washes up to 95°C.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 100% polyester
- Weight: 370 g/m²
- Quality Remark: Quilt fabric Hot wash 95°C

See full description

Feature Attributes

Length:
450 mm
Width:
410 mm
Height:
47 mm
Gender:
Unisex
Colour:
White
Material:
100% Polyester
More attributes