14379-850 Workwear - Trousers with kneepad pockets


Select
Select
£45.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £45.99

Description

Light fabric. Triple stitched seams at leg and crotch. Belt loops. Fly with zip. Front pockets. Back pockets: one with flap. Thigh pocket with flap and hook and loop band fastening. Ruler pocket. Adjustable kneepad pockets.

Features & Benefits
- Light fabric.
- Durable triple stitched seams on leg and crotch extend product life.
- Thigh pocket with hook and loop fastening and flap.
- Ruler pocket.
- Adjustable kneepad pockets so kneepads can be optimally placed on the knee.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 65% polyester/35% cotton
- Weight: 245 g/m²
- Quality Remark: Twill

See full description

Feature Attributes

Gender:
Unisex
Material:
65% Polyester/35% Cotton
Standards Met:
Oeko-Tex Standard 100
Certification:
Oeko-Tex Standard 100