One-tone. Light fabric. Double stitched seams on leg and crotch. Low waist and form cut waist band. Ergonomically formed trouser leg. Belt loops. Fly with zip. Front pockets. Back pockets. Thigh pocket with phone pocket and flap with hidden press stud and integrated ID card holder. Detachable ID card holder. CORDURA fabric reinforced ruler pocket. Adjustable kneepad pockets in durable CORDURA (500 D). Simple individual adjustment of kneepad pocket height. With print and reflectors. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.
Features & Benefits
- Particularly suited to warm environments as this is light weight and has a high content of cotton.
- Low waist with form-cut waistband ensures comfort and freedom of movement.
- Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
- The kneepad pockets of durable CORDURA are adjustable so the kneepads have the optimal position on your knees.
- As standard in three different leg lengths, so you can choose the best fit and optimal placement of details just for you.
- Extra visibility with the help of reflectors.
- The product tolerates industrial washing.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.
Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797
Material Info
- 50% cotton/50% polyester
- Weight: 205 g/m²
- Quality Remark: Twill Shrinkage 1-2%