18479-311 Accelerate - Trousers with kneepad pockets


£92.99 Inc VAT (20%)

See 148 Product Variants
£92.99

Description

Has a water-repellent finish. ULTIMATE STRETCH fabric that is lightweight and highly durable. The fabric is hardly felt against the skin as the pockets are integrated into the design. Double stitched seams on leg and crotch. Low waist. Belt loops. Ergonomically formed trouser leg. Fly with zip. Front pockets. Back pockets. Thigh pocket with phone pocket with magnetic fastening and integrated ID card holder. Detachable ID card holder. Ruler pocket made of CORDURA with extra pockets. Ventilated kneepad pockets in very durable CORDURA (1000 D). Simple individual adjustment of kneepad pocket height. With print and reflectors. We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.

Features & Benefits
- Ultimate stretch material provides unique freedom of movement and high comfort.
- The water-repellent multifunctional stretch material combines a low weight with a very high durability.
- Low waist with form-cut waistband ensures comfort and freedom of movement.
- The kneepad pockets of durable CORDURA are adjustable so the kneepads have the optimal position on your knees.
- The kneepads are easily inserted from the sides via a zipper, even while wearing the trousers.
- Excellent ventilation at the knee area via a zipper on the side of the leg.
- As standard in three different leg lengths, so you can choose the best fit and optimal placement of details just for you.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 92% polyamide/8% elastane
- Weight: 235 g/m²
- Quality Remark: ULTIMATE STRETCH Shrinkage max 2%

See full description

Feature Attributes

Gender:
Men
Material:
92% Polyamide/8% Elastane
Standards Met:
Oeko-Tex Standard 100
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome