18778-230 Unique - Trousers


£69.99 Inc VAT (20%)

See all variants from £69.99

Description

One-tone. Ladies fit DIAMOND. Light fabric. Triple stitched seams at leg and crotch. Low waist and form cut waist band. Ergonomically formed trouser leg. Belt loops. D-ring. Fastening with a zip. Tool strap at waist. Generous front pockets with CORDURA reinforcements - one with an inner easily accessible phone pocket. Back pockets with reinforcement. Adjustable hammer loop. Thigh pocket with phone pocket and flap with hidden press studs. CORDURA fabric reinforced ruler pocket. Pen pocket. An extra layer of fabric has been used to reinforce the back of this product, where the back pocket, thigh pocket and ruler pocket is attached. Reflectors.

Features & Benefits
- Diamond fit is especially designed for women with a difference of more than 20 centimetres between their waist and hip measurements.
- Light material suited to warm surroundings.
- Durable triple stitched seams on leg and crotch extend product life.
- Low waist with form-cut waistband ensures comfort and freedom of movement.
- Reinforced back pockets and ruler pocket.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 50% cotton/50% polyester
- Weight: 205 g/m²
- Quality Remark: Twill Shrinkage 1-2%

See full description

Feature Attributes

Gender:
,Women
Series:
UNIQUE
Material:
Polycotton
Product Type:
Work Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome