18979-311 Accelerate - Trousers for children


Select
Select
£50.99 Inc VAT (20%)


See all variants from £50.99

Description

Has a water-repellent finish. ULTIMATE STRETCH fabric that is lightweight and highly durable. The fabric is hardly felt against the skin as the pockets are integrated into the design. Double stitched seams on leg and crotch. Low waist. Belt loops. Ergonomically formed trouser leg. Fly with zip. Front pockets. Back pockets. CORDURA(500 D) reinforcements on knee. With print and reflectors.

Features & Benefits
- Ultimate stretch material provides unique freedom of movement and high comfort.
- The water-repellent multifunctional stretch material combines a low weight with a very high durability.
- Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
- CORDURA reinforcements at exposed locations ensure hard wear and a long lifetime.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 92% polyamide/8% elastane
- Weight: 235 g/m²
- Quality Remark: ULTIMATE STRETCH Shrinkage max 2%

Feature Attributes

Width:
330 mm
Gender:
Children
Height:
50 mm
Material:
92% Polyamide/8% Elastane
Standards Met:
Oeko-Tex Standard 100
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome