40 Hi-Glo Navy Trousers


Select
£81.99 Inc VAT (20%)


See all variants from £81.99

Description

A durable and practical range that also provides comfort and functionality. The concept of the design is based on a 5 layer system that is constructed in such a way as to trap multiple layers of air within the garment. Constructed from 420D nylon outer fabric with 340gsm thermally-bonded polyester insulation and reflective tape. Ultimate freezer protection to EN342 standards down to -83.3°C. High rise back for kidney protection with adjustable braces. Fly and leg closed end zips with baffles and knee pad pockets with Dynatech® protective facing.

Feature Attributes

Material:
Nylon,Polyester
MFR Part No.:
3926340
Leg Length:
Regular
Gender:
Unisex
Colour:
Navy Blue
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome