50179-870 Crossover - Functional Under Trousers


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Lightweight. Flexible fabric that fits to the body. Anti-bacterial (Test JIS L1902:2002) and moisture wicking. Quick drying. Suitable for both men and women. High comfort without side seams (sizes: S-XL). Washing Instructions are seamlessly interwoven - to avoid irritating labels.

Features & Benefits
- The material is made with burnt bamboo which makes the product insulating, moisture wicking and anti-bacterial.
- Elastic fabric that fits the body's curves.
- Quick drying - important to avoid cooling of the body.
- Seamless product without irritating seams or insewn washing instructions.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 75% polyester with bamboo charcoal/17% polyamide/8% elastane
- Weight: 160 g/m²
- Quality Remark: Single jersey fabric Yarns made of natural charcoal/bamboo achieve their unique characteristics through a special manufacturing process During this process, the bamboo is burned in stages and the derived product is then blended into the natural coloured yarn Therefore, the colour tone may vary from time to time

See full description

Feature Attributes

Leg Length:
31 in
Gender:
Men
Fit:
Regular
Material:
Polyester,Polyamide,Bamboo Charcoal,Elastane
Product Type:
Work Trousers
Colour:
Grey