0
1

82C Pasadena Men's Trousers


Select
Select
Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

With internal knee-pad pockets. Triple-stitched seams on the outer and inner side of legs and at crotch. Two side pockets. Mobile phone pocket with pleats, pen pocket, flap and Hook 'n' Loop fastening. 65% polyester, 35% cotton 245g/m² twill.

Feature Attributes

Gender:
Men
Fabric Weight:
245 g/m²
Standards Met:
EN ISO 15797
Series:
Pasadena
Product Type:
Work Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome