0
1
2
3
4
5
6
7

Action Flex Mens Trousers Dark Navy


£32.99 Inc VAT (20%)

See all variants from £32.99

Description

An upgrade of our classic WD814 pant, the Action Flex Trouser is designed to be ready for modern-day work. With plenty of covered zip pockets to stop scratch damage the knee pad pockets and regular fit give these pants ultimate comfort and durability
Side entry pockets with zip for valuables.
Large cargo pocket with zip opening.
Bottom loading knee pad pockets with darts for secure fit.
Heavy CB belt loop for added reinforcement.
Mechanical stretch for ease of movement.





Material = Textile
Upper Material = 65% Polyester; 35% Cotton
Lining Material = Not Applicable
Sole Material = Not Applicable
Heel Height = Not Applicable
Heel Type = Not Applicable
Fitting = Regular
Calf Width = Not Applicable
Fasting = Button

See full description

Feature Attributes

Fitting:
Regular
Gender:
Men
Material:
65% Polyester/35% Cotton
Fastening Method:
Button
Colour:
Dark Navy
Upper Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome