Alta Trousers Yellow


£59.99 Inc VAT (20%)

See 5 Product Variants
£59.99

Description

Group Class: Trousers Colour Code: Yellow UK Size: Brand: Helly Hansen Safety Standard: Not Set Safety Cat: Safety: Weight: 999 Length: 400 Width: 300 Height: 30 Packaging Type: Error Material Composition: Textile Upper Outer Material: 100% Polyester Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: N/A

Feature Attributes

Height:
30 mm
Fabric Weight:
999 g
Width:
300 mm
Length:
400 mm
Colour:
Yellow,
Material:
100% Polyester,
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome