Apkht Two Black Holster Trousers


£41.99 Inc VAT (20%)

See 23 Product Variants
£41.99

Description

The Apache APKHT TWO Black Holster Trousers are an upgrade on the old reliable APKHT style. With the same great qualities, the trouser has just been modernised for additional comfort. Made from a 64% polyester, 33% cotton and 3% elastane, stretch fabric with a stretch yoke and gusset. This is to give you greater ease of movement for when you are on site all day. Double layer material on the thigh increases garment durability. It also features durable cordura branded knee pad pockets, hem and holster pockets. The elasticated waist allows the trouser to move with you. The fit has been slimmed down very slightly taking you to a regular fit. Specifications: Material Composition: 64% Polyester, 33% Cotton & 3% elastane.Material Weight: 280 GSM.

Feature Attributes

Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome