B-Seen Overtrouser


£31.99 Inc VAT (20%)

See 5 Product Variants
£31.99

Description

Breathable fabric, Polyester with PU coating, Overtrousers with elasticated waist, Studded ankles, 3M retro-reflective tape, EN ISO 20471 Class 2 high visibility, EN 343 Class 3 resistance to water penetration Class 1 breathability

Feature Attributes

Colour:
Orange
Fabric Weight:
0.58 kg
Height:
280 mm
Length:
400 mm
Width:
270 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome