Bib trousers that give you maximum protection when working in harsh environments. The trousers have a durable material, good fit, and reinforced outside knee protection pockets in Cordura®/Kevlar®. Smart pocket solutions and functions such as adjustable elasticated braces, side hammer loop and belt loops, one of which with D-ring. Tested for industrial washing. Protects against liquid chemicals. Certified according to EN ISO 20471 class 1. EN 1149-5, IEC 61482-2 APC 1. EN ISO 11611 Class 1 A1, A2. EN ISO 11612 A1, A2, B1, C1, E3, F1. EN 13034 PB (6) ATPV: 11. ·0 cal/cm², HAF: 82. ·0%. EN 14404: 2004 + A1: 2010 together with knee pads 4027 and 4057