Calgary Black Stretch Holster Trousers


£0.00 Inc VAT (20%)


Description

Apache Calgary Stretch Holster Trousers have been designed for all day comfort whilst maintaining durability. The base fabric of 92% nylon and 8% elastane, gives the trouser a 4 way stretch, as well as durability, abrasion resistance, shape retention and water repellency. Cordura on the shaped knee pads, holster pockets and hem provides increased durability.

They have a variety of pockets, including a side cargo pocket, 2 holster pockets and a secure side pocket for your mobile. The two rear pockets are inset within the trouser, ensuring there is no bellowing fabric.

Certified to EN 14404:2004 + A1:2010.

Specifications:

Material Composition: 92% Nylon and 8% Elastane.
Material Weight: 260 GSM.

See full description