Calgary Stretch Holster Trousers


£51.99 Inc VAT (20%)

See 21 Product Variants
£51.99

Description

Apache Calgary Stretch Holster Trousers have been designed for all day comfort whilst maintaining durability. The base fabric of 92% nylon and 8% elastane, gives the trouser a 4 way stretch, as well as durability, abrasion resistance, shape retention and water repellency. Cordura on the shaped knee pads, holster pockets and hem provides increased durability. They have a variety of pockets, including a side cargo pocket, 2 holster pockets and a secure side pocket for your mobile. The two rear pockets are inset within the trouser, ensuring there is no bellowing fabric. Certified to EN 14404:2004 + A1:2010. Specifications: Material Composition: 92% Nylon and 8% Elastane.Material Weight: 260 GSM.

Feature Attributes

Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome