Casual Ringspun Blended Core 280 Split Hem Jogpant Regular


Select
Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Key Features:
• Adult (Unisex)
• Sweat Pant
• 280gsm
• 60% Cotton 40% Recycled Polyester
• Regular Fit
• Split Hem On Outer Leg
• Self Fabric Pockets
• Premium Tear Away Label
• Brushed Back Three Thread Fleece
• Regular And Tall Leg Lengths
• BCI Ringspun Cotton With Recycled Polyester
• Elasticated Waistband
• Ringspun Blended Core Split Hem Jogpant Regular
• Self Colour Inner Drawcords
• AMFORI (BSCI) , WRAP, OEKOTEX 100, Sedex, GRS Polyester, BCI Cotton

Feature Attributes

Leg Opening:
Relaxed Open Hem with Split
Product Type:
Fleece Jogpants
Gender:
Men
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome