Casual Ringspun Blended Core Relaxed 280 Jogpants Regular


£8.99 Inc VAT (20%)

See 4 Product Variants
£8.99

Description

Key Features:
• Self Colour Outer Drawcord With Metal Aglet & Metal Eyelet
• Adult (Unisex)
• Sweat Pant
• Waistband 4cm In 2x2 Ribbing
• Regular Fit|Relaxed Fit
• 280gsm
• 60% Cotton 40% Recycled Polyester
• Self Fabric Pockets
• Ringspun Blended Core Relaxed Jogpant Regular
• Premium Tear Away Label
• Brushed Back Three Thread Fleece
• Regular And Tall Leg Lengths
• BCI Ringspun Cotton With Recycled Polyester
• Elasticated Leg Cuff
• AMFORI (BSCI) , WRAP, OEKOTEX 100, Sedex, GRS Polyester, BCI Cotton

Feature Attributes

Colour:
Black
Fabric:
Three End Fleece, Brushed Back
Additional Features:
Metal Eyelets, Metal Aglets
Fit:
Relaxed Fit
Gender:
Men
Leg Opening:
Relaxed Open Hem
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome