Check Baggy Chef Trouser


£19.99 Inc VAT (20%)

See 12 Product Variants
£19.99

Description

Key Features:
• Adult (Unisex)
• Excellent Laundry Features
• Oversized Fit
• Long Leg (33 Inch) Which Can Be Rolled Up As Required.
• Check Baggy Chef Trouser
• 240gsm
• Classic Chef Trousers With A Traditional Gingham Check Pattern. The Oversized, Baggy Fit Design & Elasticated Waist Are Comfortable. Unisex Design Elasticated Drawstring Waistband.
• 65% Polyester 35% Cotton
• Chef Trouser
• WRAP, BSCI, SMETA, OEKOTEX 100,
• Two Side Pockets & One Back Pocket.

Feature Attributes

Gender:
Men
Product Type:
Chefs Trouser
Fit:
Oversized
Certification:
RINA, OEKOTEX 100
Fabric:
Woven Twill
Fabric Composition:
65% Polyester, 35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome