Chelsea Evolution Construction Trousers Navy


£102.99 Inc VAT (20%)

See all variants from £102.99

Description


Description unavailable

Feature Attributes

Fitting:
Regular
Lining Material:
75% Cotton, 25% Polyester
Material:
93% Polyester/7% Elastane
Gender:
Men
Upper Material:
93% Polyamide/7% Elastane
Colour:
Navy
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome