Chelsea Evolution Construction Trousers Navy


£109.99 Inc VAT (20%)

See all variants from £109.99

Description

The Chelsea Evolution concept has quickly grown to be a favourite among workers and for a good reason. The 4 way stretch material gives you optimal comfort while the durable fabrics ensure it can handle the toughest jobs out there.Cordura fabric reinforcement on knees4-Way StretchYKK zipperArticulated kneesHanging pockets

Feature Attributes

Gender:
Men
Upper Material:
93% Polyamide/7% Elastane
Lining Material:
75% Cotton, 25% Polyester
Fitting:
Regular
Colour:
Navy
Fastening Method:
Zip
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome