Chelsea Evolution Trousers Black


£103.99 Inc VAT (20%)

See 18 Product Variants
£103.99

Description

Group Class: Trousers Colour Code: Black UK Size: Brand: Helly Hansen Safety Standard: Not Set Safety Cat: Safety: Weight: 999 Length: 333 Width: 222 Height: 111 Packaging Type: Box Material Composition: Textile Upper Outer Material: 93% Polyamide, 7% Elastane Lining Material: 79% Cotton, 21% Polyester SoleMaterial: Cordura fabric reinforcement on knees Heel Height: 0 Heel Type: N/A Fitting: Regular Fastening: Zipper

Feature Attributes

Width:
222 mm
Gender:
Men
Colour:
Black
Length:
333 mm
Material:
93% Polyamide, 7% Elastane
Height:
111 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome