Classic Work Trousers


£15.99 Inc VAT (20%)

See 32 Product Variants
£15.99

Description

These Classic Work Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These classic work trousers are manufactured from durable polycotton with triple-stitched seams for enhanced strength.

An elastic waistband allows for freedom of movement and comfort, while inclusive sizing ensures work clothing for all of your people.

Features and Benefits
• Part elasticated waistband for a snug, comfortable fit whilst not restricting movement
• Polycotton construction offers strength and comfort whilst wearing
• Triple stitched seams bolster product durability
• YKK brass zip and non-scratch button to keep the trousers closed
• Boasts 7 belt loops allowing you to attach a standard or tool belt
• 2 front and 2 back pockets provide ample storage space for personal effects
• Available in a range of sizes and leg lengths, as well as in both black and navy blue to suit your needs

Standards
• Halo® products are BSI tested

Feature Attributes

Material:
Polycotton
Product Type:
Work Trousers
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome