Condor Ladies Combat Trousers, Poly-Cotton


Select
Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

Orn 2560-15 Condor Ladies Combat Trousers - Best-selling, multi-functional, hardwearing trouser
Internal kneepad pocket. Slight elastication at sides of waistband making them very comfortable to wear.
Multiple pockets with extra strong lining including 2 front & 2 rear pockets. Combat style leg pockets, mobile phone pocket on thigh. Heavy duty non-scratch fixing stud on waistband, triple stitched on main seams for ultimate strength and a high quality brass YKK zip with lifetime guarantee.

They are available in the following range of colours, sizes and lengths:
Colours - Navy, Black, Bottle, Royal, Graphite
Waist Sizes - 6 - 24
Leg lengths - R (29"), T (31")
Fabric - 65% polyester / 35% cotton - Weight 245gsm

See full description

Feature Attributes

Waist Size:
29 in
Material:
Polycotton
Fit:
Regular
Series:
Condor
MFR Part No.:
2560-15
Product Type:
Combat Trousers
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome