STYLE: 2500
SIZES: 28” - 52"*
*Navy and Black: 28" - 60"
FABRIC: 65% polyester/35% cotton
WEIGHT: 245gsm
• Best selling, multi-functional and hard wearing trouser
• Internal kneepad pocket
• Slight elastication at sides of waistband – very comfortable to wear
• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
• Heavy duty, non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength
• High quality brass YKK zip with lifetime guarantee
• 3 leg lengths: Short (29”) , Regular (32”) , Tall (35”)