Condor Combat Trousers Black


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

These multi-functional combat trousers are hard wearing and very comfortable to wear. Designed for industrial environments, they feature high strength reinforced stitching and closures for a durable and long-lasting garment.

Features and Benefits
• Hardwearing material for a long-lasting garment
• Partial waistband elastication allows for flexibility and comfort
• Six pockets, including a mobile phone pocket offer optimal storage
• Stud fixing for quick donning and doffing
• Reinforced triple stitching on the main seams for durability
• High-quality YKK zip is guaranteed for the lifetime of the garment
• Available in a range of sizes and lengths to suit everyone
• Machine washable at 60° for convenient maintenance
• Available in a choice of colours to suit company branding

Feature Attributes

Leg Length:
29 in
Colour:
Black
Product Type:
Combat Trousers
Material:
Polycotton
Series:
Condor
MFR Part No.:
2500-15
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome