Craftsman Trousers Stretch, 1590


Select
Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Advanced canvas material in traditional craftsman trousers. When the requirements of durable, comfort and practical details control on the choice of the work clothes. The trousers have a narrower fit and the material is a canvas fabric which is heavy yet lightweight and airy. The stretch panels in the yoke and pocket opening with reinforced kneepad pockets in CORDURA® stretch fabric make the trousers flexible and perfectly suited to work with lots of movement. In addition, these trousers have a number of smart and functional details, such as extra pockets with zips for safe storage, easily accessible phone pocket in stretch material suitable for most mobile phones and discrete, black reflective details on the calf

Feature Attributes

Material:
60% cotton, 40% polyester, canvas, 340 g/m²
Product Type:
Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome