Customized Trousers with Kneepad Pockets (22379)


£102.99 Inc VAT (20%)

See 602 Product Variants
£102.99

Description

A low weight, high durability and ULTIMATE STRETCH combine to ensure excellent freedom of movement.; Add your favourite holster pockets using the Click Pocket System.; Adjustable kneepad pockets in durable CORDURA® provide the optimal conditions for your knees.; Water and dirt-repellent surface treatment.

The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;Product packaging is made from waste from plastic production;The order from MASCOT is packaged in packaging which is made from or contains recycled materials



Max. 40° C; Do not bleach; Do not tumble-dry; Iron at low temperature, max. 110° C; Normal dry cleaning

Feature Attributes

Standards Met:
Oeko-Tex Standard 100
Gender:
Men
Product Type:
Trousers with Kneepad Pockets
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome