Customized Trousers with Kneepad Pockets


£159.99 Inc VAT (20%)

See 645 Product Variants
£159.99

Description

Durable, ultra-light stretch material ensures unique freedom of movement.; Add your favourite holster pockets using the Click Pocket System.; Extra ventilation for maximum comfort, each and every day.; Extremely durable, kneepad pockets in CORDURA® protect your knees without compromising on quality.; Water and dirt-repellent surface treatment.

The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;Product packaging is made from waste from plastic production;The order from MASCOT is packaged in packaging which is made from or contains recycled materials

Carpenter; Electrician; Plumber; Mechanic; Roof fitter; Plumber (outdoor) ; Painter; Gardener;

Max. 40° C; Do not bleach; Do not tumble-dry; Do not iron; Normal dry cleaning

Feature Attributes

Standards Met:
Oeko-Tex Standard 100
Gender:
Men
Product Type:
Trousers with Kneepad Pockets
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome