DEL Ray Pant Joggers for Females


£59.99 Inc VAT (20%)

See 2 Product Variants
£59.99

Description

Mid-rise plain tracksuit bottoms straight leg fit with adjustable drawstring ribbed waist and front feature patch pockets. These core joggers feature back popper fastened flap pockets and are branded with silver hardware.
Slim Fit
Straight leg
Mid Rise

Feature Attributes

Upper Material:
95% Polyester 5% Elastane
Material:
95% Polyester 5% Elastane
Fitting:
Slim
Gender:
Women
Fastening Method:
Slip On
Colour:
Powder Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome