Elasticated Chef Trousers


Select
£32.99 Inc VAT (20%)


See all variants from £32.99

Description

Key Features:
• Adult (Unisex)
• 1 Back Pocket
• Elasticated Chef Trouser
• Elasticated Waist With Drawcord
• 200gsm
• Classic Fit
• 65% Polyester 35% Cotton
• Launderable To 65 Degrees C
• Chef Trouser
• Hard Wearing Fabric
• 2 Front Pockets
• WRAP

Feature Attributes

Colour:
Black
Gender:
Men
Fit:
Classic
Fabric:
Woven Twill
Fabric Composition:
65% Polyester, 35% Cotton
Product Type:
Chefs Trouser
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome