Everyday Mens Trousers Black


£26.99 Inc VAT (20%)

See all variants from £26.99

Description

Our Everyday Trousers are a core Dickies workwear style, with multiple pockets for stashing the workday essentials. Made from a comfy polycotton blend, these trousers feature an easy button fastening and pockets for inserting your knee pads.
Regular fit for everyday wear
Two hip pockets, phone pocket and ruler pocket for carrying the essentials
Hook-and-loop fastening cargo pocket for carrying extra tools
Bottom loading pockets for your knee pads






Material = Textile
Upper Material = 65% Polyester; 35% Cotton
Lining Material = Not Applicable
Sole Material = Not Applicable
Heel Height = Not Applicable
Heel Type = Not Applicable
Fitting = Regular
Calf Width = Not Applicable
Fasting = Button

See full description

Feature Attributes

Upper Material:
65% Polyester/35% Cotton
Fitting:
Regular
Fastening Method:
Button
Material:
65% Polyester/35% Cotton
Gender:
Men
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome