F0004-910 Footwear - Safety Boot


Select
£71.99 Inc VAT (20%)


See all variants from £71.99

Description

Lace fastening. Steel toe cap. Kevlar nail protection. Outer sole made of black PU/PU. Insoles are anti-static. Sole is oil and petrol resistant. Heat resistant sole up to 140°C. Ladder grip. Bootleg in water-repellent and breathable material. Heel cap. Folded tongue prevents the ingress of dirt.

Features & Benefits
- Steel toe cap.
- Kevlar nail protection.
- Durable, moisture absorbing and antistatic insoles.
- Durable PU/PU sole and heat up to 140° C.
- The sole is oil and petrol resistant.

Certifications
Safety Class S3

Material Info
- Buffalo leather
- Weight: Size 42: 590 g
- Quality Remark: nan

See full description

Feature Attributes

Length:
380 mm
Fabric Weight:
0.65 kg
Width:
280 mm
Gender:
Unisex
Colour:
Black
Height:
125 mm
More attributes