Floor Layer Trousers


£89.99 Inc VAT (20%)
13% off

See all variants from £89.99

Description

The ultimate trouser for working on your knees all day! The Floor Layer Flex Trouser is the only work pant featuring our new Fe Tough Kevlar infused extended knee panels as well as Fe Airflex stretch fabric panels in key areas for added mobility.Durable oxford pull out tool pockets keep multiple tools within reach.Extra wide center back belt loop to keep belt in place.Easy access ruler pocket with rivet reinforcement.Reinforced carpenter loop on right hip.Diamond shaped crotch gusset for ease of movement.Fe Airflex fabric at back knees to improve circulation.Dual position kneepad pockets with Fe Tough fabric to increase the life of the garment.Fe Airflex gusset and seat for optimal mobility and durability.

Feature Attributes

Fabric Weight:
963 g
Colour:
Black,
Material:
60% Cotton/38% Polyester/2% Spandex
Width:
320 mm
Gender:
Men
Length:
400 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome