0
1

Grafton Men's Work Trousers


Select
£36.99 Inc VAT (20%)


See all variants from £36.99

Description

Durable all round work trousers for many uses. Triple stitched seams at leg and crouch.
Belt loops. Fly with zip. Front pockets. Back pockets with reinforcement.
Hammer loop. Thigh pocket with flap and velcro fastening. Reinforced rule pocket.
A rough and robust fabric which is especially soft and comfortable to wear. This fabric retains colour effectively despite frequent washing.
Materials:
65% polyester,
35% cotton, 310g/m².

See full description

Feature Attributes

Series:
Grafton
Gender:
Men
Product Type:
Work Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome