H2O Defender Trousers


Select
£64.99 Inc VAT (20%)


See all variants from £64.99

Description

Our H2O Defender Trouser will keep you dry and comfortable on the job site with innovative stretch fabric a water resistant coating CORDURA details and multipurpose pockets.H20 Flex: cotton/polyester blend with stretch for optimal movement in this hard wearing fabric. Water resistant finish will keep you dry longerReflective piping at front and back kneesContrast CORDURA oxford top loading knee pad pocket with dual positionScuff guards in extra durable nylon oxford to increase the life of the garmentContrast inside waistband with gripper tape to keep shirts in and pants in placeLogo D-ring at waist for easily accessible key or pass attachmentArticulated knee reduces fabric bulge at the back of the knee to maintain blood flowLeft and right side snap off nylon oxford tool bags with logo print. Bags can also insert into front slash pocketsMultipurpose tool pockets and carpenter loop at left hip

Feature Attributes

Colour:
Black Graphite,
Material:
65% Cotton 33% Polyester 2% Elastane
Width:
356 mm
Gender:
Men
Fitting:
Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome