Hawk Deluxe Earthpro Trousers


Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

Multi functional, stylish, and hardwearing combat trouser made from a highly durable material (65% recycled polyester) for class-leading comfort and durability.

Features and Benefits
• Easy to wear 'jeans' fit and styling
• Class leading utility - with multiple pockets, extra strong lining, two front & two rear pockets, combat leg & rule pockets
• Comes with a heavy duty non-scratch fixing stud on waistband
• Strong, robust design - triple stitched on all main seams for ultimate durability
• High quality, ultra-durable brass YKK zip with a lifetime guarantee

Notes
• Leg lengths - S (29""), R (32""), T (35"")"

See full description

Feature Attributes

Series:
Hawk Deluxe
Material:
Polyester
Gender:
Unisex
Product Type:
Combat Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome