Hawk Earthpro Trousers


Select
Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Multi functional, hardwearing combat trouser
Easy to wear 'jeans' styling
Multiple pockets, extra strong lining, two front & two rear pockets, combat leg & rule pockets
Heavy duty non-scratch fixing stud on waistband
Triple stitched on all main seams for ultimate strength
Leg lengths - S (29") , R (32") , T (35")
Multi functional, hardwearing combat trouser
Easy to wear 'jeans' styling
Multiple pockets, extra strong lining, two front & two rear pockets, combat leg & rule pockets
Heavy duty non-scratch fixing stud on waistband
Triple stitched on all main seams for ultimate strength
High quality brass YKK zip with lifetime guarantee
Leg lengths - S (29") , R (32") , T (35")

See full description

Feature Attributes

Product Type:
Trousers
Gender:
Unisex
Fit:
Regular
Material:
Polyester/Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome