Heron Earthpro Combat Trousers


£29.99 Inc VAT (20%)
Up to 3% off

See all variants from £29.99

Description

Multi functional, hard-wearing, and stylish combat trousers, made from ultra durable material (40% Recycled Polyester).

Features and Benefits
• External Kneepad pockets can add strength to your trousers
• Easy to wear 'jeans' styling
• Class-leading utility, with multiple pockets, extra strong lining, two front & two rear pockets, combat leg & rule pockets
• Heavy duty, hard-wearing non-scratch fixing stud on waistband
• Triple stitched on all main seams for excellent durability and strength
• High quality brass YKK zip with lifetime guarantee

Notes
• Leg lengths - S (29""), R (32""), T (35"")"

See full description

Feature Attributes

Material:
Polyester
Series:
Heron
Product Type:
Combat Trousers
Gender:
Unisex